Shop HOMEROOTS
See all product information
Create Account
20in Gold Ceramic Vanity Tray
- Mfr # 574110
- Zoro # G323440573
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Finish
Glossy
Length (In.)
11 in
Capacity
100
Depth
4 in
Width (In.)
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 574110
- Zoro #
- G323440573
- UPC #
- -
- Country of Origin
- China
- Finish
- Glossy
- Capacity
- 100
- Item
- Trays
- Color
- Gold
- Material
- Ceramic
- Shape
- Rectangular
Dimensions
- Length (In.)
- 11 in
- Depth
- 4 in
- Width (In.)
- 20 in
Description
Freshen up your space with this convenient and good looking 20-inch gold ceramic vanity tray. Shaped from ceramic this rectangular vanity tray makes a beautiful accent. Intended for decorative, non-food use only, it's the perfect decorative accent piece. 11.00-inch h x 20.00-inch w x 4.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.