Traditional Solid Teak Wall Mount Toothbrush Holder
- Mfr # 475841
- Zoro # G923439007
product price:Â
$
25.89
/ea
Key Features
Color
Brown
Width (In.)
1.88 in
Length (In.)
5.75 in
Depth
1.88 in
Includes
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 475841
- Zoro #
- G923439007
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Width (In.)
- 1.88 in
- Length (In.)
- 5.75 in
- Depth
- 1.88 in
Details
- Color
- Brown
- Item
- Misc Bath Accessories
- Includes
- 1
Description
Add a touch of luxurious comfort to your bathroom space with this Traditional Solid Teak Wall Mount Toothbrush Holder, and keep your toothbrush thoroughly dry and clean. Handcrafted from natural teak wood is popular as excellent hardwood with natural properties to resist moisture, mold, and mildew, making it an excellent choice in wet or humid environments. This unique holder can hold up to four brushes and you can easily mount it with ease with predrilled mounting holes. It is finished in a natural teak design to add a touch of vintage vibe to your space and prevent it from bacteria build-up.. 5.75in X 1.88in X 1.88in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.