20in Gold Rectangular Stainless Steel Serving Tray With Handles
- Mfr # 517540
- Zoro # G923438857
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Capacity
25+
Chip Resistant
No
Overall Width
20 in
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 517540
- Zoro #
- G923438857
- UPC #
- -
- Country of Origin
- India
- Assembly Required
- No Assembly Needed
- Capacity
- 25+
- Chip Resistant
- No
- Item
- Trays
- Shape
- Rectangular
- Color
- Gold
- Finish
- Glossy
- Food Safe
- Yes
- Dishwasher Safe
- No
- Tray Type
- Serving Tray
- Tray Pattern
- No Pattern and Not Solid Color
- Material
- Stainless Steel
- Microwave Safe
- No
Dimensions
- Size
- 20" W
- Overall Width
- 20 in
- Length
- 3.5 in
- Overall Depth
- 12 in
Description
Freshen up your space with this convenient and good looking 20-inch gold rectangular stainless steel serving tray with handles. Made from stainless steel, this durable rectangular serving tray is perfect to use as serveware or as a showcase for other objects just as beautiful as it is. Features handles for quick and easy transportation. Food safe and versatile, this serving tray is sure to please. 3.5-inch H x 20-inch W x 12-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.