Shop HOMEROOTS
See all product information
Create Account
19in Silver Stainless Steel Serving Tray With Horn Handles
- Mfr # 388898
- Zoro # G423438760
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Overall Width
19 in
Assembly Required
No Assembly Needed
Material
Stainless Steel
Color
Silver
Overall Depth
10.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 388898
- Zoro #
- G423438760
- UPC #
- -
- Country of Origin
- India
- Assembly Required
- No Assembly Needed
- Material
- Stainless Steel
- Color
- Silver
- Food Safe
- Yes
- Chip Resistant
- No
- Tray Type
- Serving Tray
- Finish
- Glossy
- Tray Pattern
- No Pattern and Not Solid Color
- Microwave Safe
- No
- Item
- Trays
- Shape
- Rectangular
- Dishwasher Safe
- No
Dimensions
- Overall Width
- 19 in
- Overall Depth
- 10.5 in
- Size
- 19" W
- Length
- 3 in
Description
This 19-inch silver and black stainless steel and horn serving tray will add a beautiful decorative accent to your decor. This gorgeous rectangular serving tray is crafted of sleek and shiny stainless steel and includes black genuine horn handles that add an elegantly chic yet practical touch. The modern design blends metal and horn to enhance the elegance of your gatherings, while the rectangular shape provides ample space for serving drinks and appetizers. Perfect for entertaining, or as a chic display piece, this tray elevates any occasion with its stylish appeal. 3-inch h x 19-inch w x 10.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.