Shop HOMEROOTS
See all product information
Create Account
Set of Two Black Oval Metal Handmade Serving Tray With Handles
- Mfr # 609089
- Zoro # G523440489
product price:Â
$
78.99
/ea
Key Features
Capacity
10
Dishwasher Safe
No
Assembly Required
No Assembly Needed
Finish
Matte
Overall Width
7.09 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 609089
- Zoro #
- G523440489
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 7.09 in
- Length
- 7.09 in
- Overall Depth
- 29.93 in
Details
- Capacity
- 10
- Dishwasher Safe
- No
- Assembly Required
- No Assembly Needed
- Finish
- Matte
- Color
- Black
- Microwave Safe
- No
- Item
- Trays
- Chip Resistant
- No
- Shape
- Oval
- Material
- Metal
- Tray Pattern
- No Pattern and Not Solid Color
- Tray Type
- Serving Tray
- Food Safe
- No
Description
Freshen up your space with this convenient and good looking set of two black oval metal handmade serving tray with handles. This gorgeous oval serving tray is crafted of metal. Designed with handles for easy transport and convenience. Intended for decorative, non-food use only, it's the perfect decorative accent piece. This serving tray arrives as a set of two giving you the versatility to use together or separately. 7.09-inch h x 7.09-inch w x 29.93-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.