Set of Four Brown Wood Handmade Serving Tray With Handles
- Mfr # 483321
- Zoro # G223438298
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
14 in
Size
22" W, 20.5" W, 18.75" W, 17.5" W
Dishwasher Safe
No
Capacity
10
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483321
- Zoro #
- G223438298
- UPC #
- -
- Country of Origin
- China
- Dishwasher Safe
- No
- Capacity
- 10
- Finish
- Natural
- Tray Type
- Serving Tray
- Tray Pattern
- No Pattern and Not Solid Color
- Microwave Safe
- No
- Shape
- Rectangular
- Food Safe
- Yes
- Assembly Required
- No Assembly Needed
- Chip Resistant
- No
- Item
- Trays
- Color
- Brown
- Material
- Solid Wood
Dimensions
- Overall Depth
- 14 in
- Size
- 22" W, 20.5" W, 18.75" W, 17.5" W
- Overall Width
- 22 in
- Length
- 2.5 in
Description
This 22in brown rectangular wood handmade tray handles is perfect for serving, storing or displaying your favorites. Solid wood construction gives this rectangular tray an overall timeless appearance and natural appeal. Features handles for quick and easy transportation. Food safe and versatile, this tray is sure to please. 2.5in H x 22in W x 14in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.