48in White and Silver Tufted Faux Leather Upholstered Bench
- Mfr # 473162
- Zoro # G923440416
product price:Â
$
974.99
/ea
Free Shipping & Returns
Key Features
Nailhead Trim
No
Overall Length
18 in
Upholstery Color
White
Leg Color
Silver
Size
18" x 48" x 20"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473162
- Zoro #
- G923440416
- UPC #
- -
- Country of Origin
- China
- Nailhead Trim
- No
- Upholstery Color
- White
- Leg Color
- Silver
- Style
- Modern
- Leg Material
- Steel
- Upholstery Material
- Faux Leather
- Upholstered
- Yes
- Bench Pattern
- Solid Color
- Bench Type
- Bedroom Bench
- Assembly
- No Assembly Needed
- Finish
- Chrome
- Weight Capacity
- 500 lbs
- Color
- White
- Seat Material
- Upholstery
- Material
- Upholstery
- Item
- Benches
- Hand Crafted
- No
Dimensions
- Overall Length
- 18 in
- Size
- 18" x 48" x 20"
- Overall Depth
- 20 in
- Width
- 48 in
Description
Optimize your space and add some charm to your room with the 48-inch white and silver tufted faux leather upholstered bench. The white upholstery top of this bench is a nice contrast to the high quality, silver steel of the base. Expertly upholstered with padding in a soft solid color faux leather, this bench is as comfortable as it is good looking. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18-inch h x 48-inch w x 20-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.