15in Brown And Clear Glass Standard Display Stand
- Mfr # 364377
- Zoro # G723438217
product price:Â
$
1,337.99
/ea
Key Features
Color
Brown
Size
68" x 14.5" x 40.5"
Overall Length
68 in
Lacquered
No
Cabinet Design
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 364377
- Zoro #
- G723438217
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Size
- 68" x 14.5" x 40.5"
- Overall Length
- 68 in
- Overall Depth
- 40.5 in
- Width
- 14.5 in
Details
- Color
- Brown
- Lacquered
- No
- Cabinet Design
- Standard
- Mirrored Finish
- Yes
- Cabinet Doors
- No
- Solid Wood Frame
- No
- Shelves Included
- No
- Gloss Finish
- No
- Weight Capacity
- 50 lbs
- Cabinet Type
- Display Stand
- Assembly
- Partial Assembly Needed
- Glass Doors
- No
- Material
- Manufactured Wood
- Item
- Cabinets
- Finish
- Natural
- Shape
- Square
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 15in brown and clear glass standard display stand. Its a high quality piece, made from premium grade manufactured wood. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 68in H x 14.5in W x 40.5in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.