Shop HOMEROOTS
See all product information
Create Account
20in Teal and Natural Wicker Chevron Round Handmade Basket Tray
Mfr # 476494
Zoro # G323440498
product price:Â $24.99
/eaKey Features
Microwave Safe
No
Tray Pattern
Chevron
Finish
Natural
Dishwasher Safe
No
Capacity
20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 476494
- Zoro #
- G323440498
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Length
- 19.6 in
- Size
- 19.6" W
- Overall Depth
- 1.37 in
- Overall Width
- 19.6 in
Details
- Microwave Safe
- No
- Tray Pattern
- Chevron
- Finish
- Natural
- Dishwasher Safe
- No
- Capacity
- 20
- Shape
- Round
- Food Safe
- Yes
- Tray Type
- Serving Tray
- Assembly Required
- No Assembly Needed
- Chip Resistant
- No
- Item
- Trays
- Color
- Teal Blue
- Material
- Wicker
Description
This 20in teal and natural wicker chevron round handmade tray will add a beautiful decorative accent to your decor. Decorated with a chevron designed pattern, this piece is not only useful but a great decorative accent as well. This tray has a food safe finish. Large in size, this basket tray can be used as a tray or used as a decorative wall hanging. 19.6in H x 19.6in W x 1.37in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.