Shop HOMEROOTS
See all product information
Create Account
13in Black And Natural Round Wicker Greek Key Handmade Tray With Handles
Mfr # 476490
Zoro # G423439576
product price:Â $22.99
/eaKey Features
Material
Wicker
Food Safe
Yes
Overall Width
13.4 in
Assembly Required
No Assembly Needed
Chip Resistant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 476490
- Zoro #
- G423439576
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 13.4 in
- Length
- 13.4 in
- Size
- 13.4" W
- Overall Depth
- 1.7 in
Details
- Material
- Wicker
- Item
- Trays
- Food Safe
- Yes
- Assembly Required
- No Assembly Needed
- Chip Resistant
- No
- Color
- Black, Natural
- Capacity
- 20
- Tray Type
- Serving Tray
- Shape
- Round
- Microwave Safe
- No
- Tray Pattern
- Geometric
- Dishwasher Safe
- No
- Finish
- Natural
Description
This 13in black and natural round wicker indoor outdoor handmade tray with handles is perfect for serving, storing or displaying your favorites. Designed with handles for easy transport and convenience. The handcrafted, black and natural woven Greek Key design gives this basket tray some Bohemian appeal and can even be used to hang on the wall as a decorative accent. This tray has a food safe finish. 13.4in H x 13.4in W x 1.7in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.