Shop HOMEROOTS
See all product information
Create Account
20in Blue and Natural Wicker Round Geo Arrow Handmade Basket Tray
Mfr # 476493
Zoro # G323438389
product price:Â $24.99
/eaKey Features
Finish
Natural
Material
Wicker
Assembly Required
No Assembly Needed
Shape
Round
Dishwasher Safe
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 476493
- Zoro #
- G323438389
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Size
- 19.6" W
- Length
- 19.6 in
- Overall Width
- 19.6 in
- Overall Depth
- 1.37 in
Details
- Finish
- Natural
- Material
- Wicker
- Assembly Required
- No Assembly Needed
- Shape
- Round
- Item
- Trays
- Color
- Blue, Natural
- Dishwasher Safe
- No
- Capacity
- 20
- Tray Type
- Serving Tray
- Food Safe
- Yes
- Chip Resistant
- No
- Tray Pattern
- Geometric
- Microwave Safe
- No
Description
Freshen up your space with this convenient and good looking 20in blue and natural wicker round geo arrow handmade basket tray! A beautiful geometric pattern adds to the appeal and decorative quality of this piece. Large in size, this piece works equally well as a tray, centerpiece, or even wall hanging. Food safe and versatile, this tray is sure to please. 19.6in H x 19.6in W x 1.37in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.