26in Brown Bamboo Weave Round Wood Vanity Tray
- Mfr # 516322
- Zoro # G223438847
product price:Â
$
82.99
/ea
Key Features
Shape
Round
Color
Brown
Width (In.)
26 in
Capacity
15
Size
26" W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 516322
- Zoro #
- G223438847
- UPC #
- -
- Country of Origin
- China
- Shape
- Round
- Color
- Brown
- Item
- Trays
- Capacity
- 15
- Material
- Bamboo
- Finish
- Natural
Dimensions
- Width (In.)
- 26 in
- Size
- 26" W
- Length (In.)
- 4 in
- Depth
- 26 in
Description
Freshen up your space with this convenient and good looking 26-inch brown bamboo weave round wood vanity tray. Bamboo makes this round vanity tray naturally non-porous, making it a bacteria resistant place to slice and serve your favorites. Food safe and versatile, this vanity tray is sure to please. 4-inch H x 26-inch W x 26-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.