Shop HOMEROOTS
See all product information
Create Account
Black Shagreen Tray with Beveled Mirror
- Mfr # 401785
- Zoro # G223438496
product price:Â
$
47.99
/ea
Key Features
Material
Solid Wood
Finish
Glossy
Size
15.75" W
Shape
Rectangular
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 401785
- Zoro #
- G223438496
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 15.75" W
- Depth
- 9.5 in
- Length (In.)
- 2 in
- Width (In.)
- 15.75 in
Details
- Item
- Trays
- Material
- Solid Wood
- Finish
- Glossy
- Shape
- Rectangular
- Color
- Black
Description
Handcrafted to perfection the Black Shagreen Tray with Beveled Mirror is an ideal addition to your home. Use it for serving, storing or even to display your centerpiece, the versatility of this tray is remarkable. Fashioned from a wood base frame the rim of the tray is enveloped in a black shagreen overlay and completed with a mirrored center panel and cut-out handles. The raised bubble effect serves as a firm grip on any surface while complementing it's overall elegant design. 2in x 15.75in x 9.5in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.