21in Brown Solid Wood Indoor Outdoor Square Planter Box
- Mfr # 476244
- Zoro # G823440622
product price:Â
$
1,158.99
/ea
Free Shipping & Returns
Key Features
Galvanized
No
Material
Solid Wood
Location
Outdoor Use Only
Assembly Required
No Assembly Needed
With Wheels
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 476244
- Zoro #
- G823440622
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Width
- 21 in
- Depth
- 21 in
- Length
- 22 in
- Size
- 22 in
Details
- Galvanized
- No
- Material
- Solid Wood
- Location
- Outdoor Use Only
- Assembly Required
- No Assembly Needed
- With Wheels
- No
- Self Watering
- No
- Commercial Use
- Yes
- Pattern
- Solid Color
- Planter Type
- Planter Box
- Item
- Outdoor Planters
- Capacity
- 42
- Number of Planters Included
- 1
- Shape
- Square
- Purposeful Distressing Type
- No Distressing
- Drainage Holes
- Yes
- Color
- Brown
Description
Plant your favorite flowers, vegetables, or herbs in this 21-inch brown solid wood indoor outdoor square planter box that will complement the decor of any outdoor area. Weather is unpredictable, which is why this planter is intentionally made with hearty teak, that has naturally inherent properties to keep it looking good and to withstand a variety of outdoor conditions. The practical, straight-edged shape of this planter is perfect to add clean lines and good looks to your backyard. Help your favorite plants live longer with this planter, which includes holes for optimal drainage. Marking your territory. Use this planter to let the world know that you're proud of your plants. This piece is practically designed to fit most any aesthetic and outdoor space. 22-inch H x 21-inch W x 21-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.