15in Brown And Natural Solid Wood Striped Serving Tray With Handles
- Mfr # 401834
- Zoro # G323439850
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Dishwasher Safe
No
Tray Type
Serving Tray
Chip Resistant
No
Color
Brown, Natural
Length
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 401834
- Zoro #
- G323439850
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Length
- 1.5 in
- Overall Depth
- 9 in
- Size
- 1.5" x 14.5" x 9"
- Overall Width
- 14.5 in
Details
- Dishwasher Safe
- No
- Tray Type
- Serving Tray
- Chip Resistant
- No
- Color
- Brown, Natural
- Material
- Solid Wood
- Food Safe
- Yes
- Capacity
- 10
- Assembly Required
- No Assembly Needed
- Item
- Trays
- Finish
- Natural
- Tray Pattern
- Striped
- Microwave Safe
- No
- Shape
- Rectangular
Description
This 15-inch cream and light brown solid wood striped handmade serving tray with handles will add a beautiful decorative accent to your decor. Crafted from genuine cedar wood and fiberglass with a beautiful striped pattern that adds to the appeal and decorative quality of this piece. Features long silver metal handles that add to the design and are convenient for quick and easy transportation. This serving tray has a food safe finish. 1.50-inch h x 14.50-inch w x 9.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.