Shop HOMEROOTS
See all product information
Create Account
21in Matte Black Wood With Bead Mirrored Glass Bottom Round Tray
- Mfr # 376030
- Zoro # G523439308
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Microwave Safe
No
Color
Black
Dishwasher Safe
No
Tray Pattern
No Pattern and Not Solid Color
Overall Depth
21.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376030
- Zoro #
- G523439308
- UPC #
- -
- Country of Origin
- China
- Microwave Safe
- No
- Color
- Black
- Dishwasher Safe
- No
- Tray Pattern
- No Pattern and Not Solid Color
- Item
- Trays
- Chip Resistant
- No
- Material
- Solid Wood
- Finish
- Chrome
- Food Safe
- Yes
- Assembly Required
- No Assembly Needed
- Shape
- Round
- Tray Type
- Vanity Tray
Dimensions
- Overall Depth
- 21.3 in
- Length
- 4 in
- Overall Width
- 21.3 in
- Size
- 21.3" W
Description
Crafted From Metal, These Stunning Decorative Trays Flaunt A Mirrored-Glass Bottom With Wooden Bead Details On The Frame That Make Them A Great Addition To Any Elegantly Styled Space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.