24in Brown Wood Indoor Outdoor Tray With Handles
- Mfr # 376047
- Zoro # G523440465
product price:Â
$
67.99
/ea
Key Features
Finish
Natural
Shape
Rectangular
Size
24" W
Chip Resistant
No
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376047
- Zoro #
- G523440465
- UPC #
- -
- Country of Origin
- China
- Finish
- Natural
- Shape
- Rectangular
- Chip Resistant
- No
- Dishwasher Safe
- No
- Microwave Safe
- No
- Item
- Trays
- Material
- Solid Wood
- Tray Pattern
- No Pattern and Not Solid Color
- Assembly Required
- No Assembly Needed
- Color
- Brown
- Food Safe
- Yes
- Tray Type
- Vanity Tray
Dimensions
- Size
- 24" W
- Length
- 3 in
- Overall Width
- 24 in
- Overall Depth
- 7 in
Description
Simple yet full of definition. This modern tray is made of wood with a minimalistic design that evokes thoughtful admiration. Crafted with an rectangular shape and opening at both ends to serve as handles. This tray will add beautiful variation and style to your service and also earn you the commendation of your guests and family.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.