24in Brown Square Reclaimed Wood Tray With Handles
- Mfr # 376050
- Zoro # G123440131
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Tray Type
Serving Tray
Food Safe
Yes
Dishwasher Safe
No
Material
Solid Wood
Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376050
- Zoro #
- G123440131
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 24 in
- Overall Width
- 24 in
- Size
- 24" W
- Length
- 3 in
Details
- Tray Type
- Serving Tray
- Food Safe
- Yes
- Dishwasher Safe
- No
- Material
- Solid Wood
- Shape
- Square
- Chip Resistant
- No
- Microwave Safe
- No
- Color
- Brown
- Item
- Trays
- Finish
- Distressed
- Assembly Required
- No Assembly Needed
- Tray Pattern
- No Pattern and Not Solid Color
Description
Crafted from genuine reclaimed wood, this square tray exudes durability and classic charm. The convenient handles facilitate easy transport, making it a versatile addition to your modern decor. The large square size makes this a great tray for coffee table or ottoman. With a food-safe finish, is perfect for serving indoors or outdoors, adding a touch of artisanal elegance to any gathering. 3-inch H x 24-inch W x 24-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.