Shop HOMEROOTS
See all product information
Create Account
21in Natural And Turquoise Solid Wood Handmade Serving Tray With Handles
- Mfr # 724227
- Zoro # G123440025
product price:Â
$
92.65
/ea
Key Features
Capacity
5
Chip Resistant
No
Dishwasher Safe
No
Microwave Safe
No
Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 724227
- Zoro #
- G123440025
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 21 in
- Overall Depth
- 10 in
- Length
- 4 in
Details
- Capacity
- 5
- Chip Resistant
- No
- Dishwasher Safe
- No
- Microwave Safe
- No
- Material
- Solid Wood
- Finish
- Distressed
- Tray Pattern
- No Pattern and Not Solid Color
- Shape
- Rectangular
- Color
- Natural, Turquoise
- Tray Type
- Serving Tray
- Item
- Trays
- Assembly Required
- No Assembly Needed
- Food Safe
- No
Description
The 21-inch natural and turquoise solid wood handmade serving tray with handles is a perfect blend of functionality and charm. Crafted from solid wood, this rectangular serving tray showcases a stunning natural and turquoise color combination. Its farmhouse style adds a rustic touch to any gathering, making it ideal for entertaining guests. Designed with convenient handles, this tray ensures easy transport from kitchen to table. The purposeful distressing technique enhances its unique character, celebrating the beauty of handcrafted furniture. Perfect for serving drinks or appetizers, it can also serve as an eye-catching decorative piece when not in use. Embrace elegance and practicality with this exquisite serving tray that enhances your home decor while fulfilling daily needs. 4.00-inch h x 21.00-inch w x 10.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.