Set of Three Natural and Black Hexagon Iron Serving Tray
- Mfr # 516329
- Zoro # G923439625
product price:Â
$
53.99
/ea
Key Features
Chip Resistant
No
Overall Width
12 in
Tray Pattern
Geometric
Overall Depth
12 in
Microwave Safe
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 516329
- Zoro #
- G923439625
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 12 in
- Overall Depth
- 12 in
- Size
- 12" W, 10.25" W, 8.75" W
- Length
- 1.75 in
Details
- Chip Resistant
- No
- Tray Pattern
- Geometric
- Microwave Safe
- No
- Shape
- Hexagon
- Item
- Trays
- Color
- Natural, Black
- Finish
- Matte
- Material
- Iron
- Capacity
- 15
- Assembly Required
- No Assembly Needed
- Food Safe
- Yes
- Tray Type
- Serving Tray
- Dishwasher Safe
- No
Description
This set of three natural and black hexagon iron serving tray is a handy and versatile addition to your home. Made from iron, this durable hexagon serving tray is perfect to use as serveware or as a showcase for other objects just as beautiful as it is. Food safe and versatile, this serving tray is sure to please. This serving tray arrives as a set of three giving you the versatility to use together or separately. 1.75-inch H x 12-inch W x 12-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.