Shop HOMEROOTS
See all product information
Create Account
21in Natural Solid Wood Handmade Serving Tray With Handles
- Mfr # 724226
- Zoro # G723439771
product price:Â
$
92.65
/ea
Key Features
Capacity
5
Assembly Required
No Assembly Needed
Shape
Rectangular
Color
Natural
Food Safe
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 724226
- Zoro #
- G723439771
- UPC #
- -
- Country of Origin
- United States
- Capacity
- 5
- Assembly Required
- No Assembly Needed
- Shape
- Rectangular
- Color
- Natural
- Food Safe
- No
- Item
- Trays
- Finish
- Distressed
- Tray Type
- Serving Tray
- Dishwasher Safe
- No
- Chip Resistant
- No
- Material
- Solid Wood
- Tray Pattern
- No Pattern and Not Solid Color
- Microwave Safe
- No
Dimensions
- Length
- 4 in
- Overall Depth
- 10 in
- Overall Width
- 21 in
Description
21-inch natural solid wood handmade serving tray with handles offers a perfect blend of functionality and aesthetics for your dining experience. Crafted from solid wood, this rectangular serving tray showcases a timeless farmhouse style that enhances any decor. The natural color beautifully complements a variety of table settings, while the purposeful distressed metal details add a touch of rustic charm. Featuring sturdy handles, this tray ensures easy maneuverability when serving guests or transporting snacks. Elevate your serving style with this versatile and attractive tray, designed to impress while providing practicality for everyday use. 4.00-inch h x 21.00-inch w x 10.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.