Shop HOMEROOTS
See all product information
Create Account
Set of Two Brown Rectangular Wood Indoor Outdoor Serving Tray With Handles
- Mfr # 376040
- Zoro # G123440124
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Length
3 in
Microwave Safe
No
Dishwasher Safe
No
Chip Resistant
No
Size
22.5" W, 19" W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376040
- Zoro #
- G123440124
- UPC #
- -
- Country of Origin
- India
- Microwave Safe
- No
- Item
- Trays
- Dishwasher Safe
- No
- Chip Resistant
- No
- Color
- Brown
- Food Safe
- Yes
- Assembly Required
- No Assembly Needed
- Material
- Solid Wood
- Shape
- Rectangular
- Tray Pattern
- No Pattern and Not Solid Color
- Finish
- Natural
- Tray Type
- Serving Tray
Dimensions
- Length
- 3 in
- Size
- 22.5" W, 19" W
- Overall Width
- 22.5 in
- Overall Depth
- 12.5 in
Description
Freshen up your space with this convenient and good looking set of two brown rectangular wood indoor outdoor serving tray with handles. This gorgeous rectangular serving tray is made from genuine wood providing both durability and a classic look. Designed with handles for easy transport and convenience. Food safe and versatile, this serving tray is sure to please. This serving tray arrives as a set of two giving you the versatility to use together or separately. 3-inch H x 22.5-inch W x 12.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.