13in Clear And Gold Round Glass Handmade Charger Plate
- Mfr # 375871
- Zoro # G323440481
product price:Â
$
81.85
/ea
Key Features
Material
Glass
Overall Depth
13 in
Assembly Required
No Assembly Needed
Microwave Safe
No
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 375871
- Zoro #
- G323440481
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Overall Depth
- 13 in
- Length
- 1 in
- Overall Width
- 13 in
Details
- Material
- Glass
- Assembly Required
- No Assembly Needed
- Item
- Trays
- Microwave Safe
- No
- Shape
- Round
- Color
- Clear, Gold
- Chip Resistant
- No
- Finish
- Natural
- Dishwasher Safe
- No
- Food Safe
- Yes
- Tray Type
- Charger Plate
- Tray Pattern
- No Pattern and Not Solid Color
Description
Crafted from beautiful glass, this decorative round charger plate adds a touch of glamour to your home decor. Handmade with care, this artisanal styled European glass charger plate features an elegant gold leafed rim that enhances its charm. Perfect for serving or displaying your favorite dishes, this charger plate is not just eye-catching but also food safe, ensuring both style and functionality in one stunning piece. 1-inch h x 13-inch w x 13-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.