22" Brown Solid Wood Two Drawer Nightstand
- Mfr # 701738
- Zoro # G022906288
product price:Â
$
500.99
/ea
Free Shipping & Returns
Key Features
Depth
13.78 in
Leg Material
Solid Wood
Number of Drawers
2
Frame Material
Solid Wood
Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 701738
- Zoro #
- G022906288
- UPC #
- -
- Country of Origin
- India
Dimensions
- Depth
- 13.78 in
- Length
- 21.65 in
- Width
- 17.72 in
Details
- Leg Material
- Solid Wood
- Number of Drawers
- 2
- Frame Material
- Solid Wood
- Material
- Solid Wood
- Item
- Nightstands & Bedside Table
- Capacity
- 31 lb
- Drawer Glide Mechanism
- Wood Slide
- Frame Color
- Brown
- Assembly Required
- Partial Assembly Needed
- Commercial Use
- Yes
- Number of Shelves
- 1
- Shape
- Rectangular
- Felt Lined Drawers
- No
- Soft Close or Self Close Drawer Glides
- No
- Leg Color
- Brown
- Color
- Brown
- Style
- Modern
- Frame Wood Species
- Mango
- Number of Doors
- 1
Description
Good looking design and practical styling meet to form this 22-inch brown solid wood two drawer nightstand. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. Includes 2 drawers to give you multiple storage options to keep clutter at bay. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 21.65-inch h x 17.72-inch w x 13.78-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.