Shop HOMEROOTS
See all product information
Create Account
22" X 22" Silver Frame Coastal Seaweed, Set Of 3, 3PK
Mfr # 365754
Zoro # G022885347
product price:Â $405.99
/pk 3, $135.33/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Width
22 in
Orientation
Horizontal and Vertical
Outdoor Suitability
No
Assembly Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
365754
Zoro #
G022885347
UPC #
-
Country of Origin
United States
Dimensions
Width
22 in
Depth
1 in
Length
22 in
Details
Commercial Use
No
Orientation
Horizontal and Vertical
Outdoor Suitability
No
Assembly Required
No
Finish Style
No Distressing
Color
Silver
Lighted
No
Finish
Veneer
Item
Wall Decor
Style
Classic
Shape
Square
Mirrored
No
Description
Add a creative and distinctive feel into your home with this superb picture. Its style is just what your walls need to look their best. This picture is a marvelously crafted piece, made from high quality , which also displays a finish and color. Its frame is an alluring decoration as well. You want your piece to be long-lasing as well, and that’s exactly what this charming picture will give you. If you want a functional, elegant, and enduring picture, this is the one for you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.