Shop HOMEROOTS
See all product information
Create Account
Dynasty Contemporary Black and White Tall Curio Cabinet
- Mfr # 401667
- Zoro # G623438836
product price:Â
$
826.99
/ea
Free Shipping & Returns
Key Features
Assembly
Full Assembly Needed
Cabinet Design
Corner
Cabinet Doors
No
Finish
Matte
Overall Length
60.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 401667
- Zoro #
- G623438836
- UPC #
- -
- Country of Origin
- China
- Assembly
- Full Assembly Needed
- Cabinet Design
- Corner
- Cabinet Doors
- No
- Finish
- Matte
- Solid Wood Frame
- No
- Shape
- Rectangular
- Weight Capacity
- Max. 10 lb. (top); 20 lb. (each shelf)
- Shelves Included
- Yes
- Item
- Cabinets
- Mirrored Finish
- No
- Color
- Black
Dimensions
- Overall Length
- 60.5 in
- Width
- 23.25 in
- Overall Depth
- 16.25 in
Description
The Dynasty Contemporary Black and White Tall Curio Cabinet combines bold and striking fashion with practical storage and display. The smooth black finish creates a sleek look, while the white background highlights your collectibles and provides a bold and beautiful contrast. A unique gold vertical door pull gives this piece a fabulous accent and finishes it off. Five shelves provide lots of space for you to display and store your treasures and accents. 60.5in x 23.3in x 16.3in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.