16in Dark Brown Display Stand
- Mfr # 374163
- Zoro # G623438720
product price:Â
$
827.99
/ea
Free Shipping & Returns
Key Features
Assembly
Partial Assembly Needed
Finish
Matte
Overall Length
71 in
Glass Doors
No
Solid Wood Frame
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 374163
- Zoro #
- G623438720
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Assembly
- Partial Assembly Needed
- Finish
- Matte
- Glass Doors
- No
- Solid Wood Frame
- No
- Gloss Finish
- No
- Item
- Cabinets
- Lacquered
- No
- Cabinet Doors
- No
- Color
- Dark Brown
- Cabinet Type
- Display Stand
Dimensions
- Overall Length
- 71 in
- Width
- 16 in
- Overall Depth
- 16 in
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 16-inch dark brown display stand. Its a high quality piece, made from premium grade glass. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 71-inch H x 16-inch W x 16-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.