23in Charcoal Plastic Accent Cabinet With Three Drawers
- Mfr # 668938
- Zoro # G423438210
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Overall Length
29.5 in
Width
23.25 in
Shelves Included
No
Solid Wood Frame
No
Mirrored Finish
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 668938
- Zoro #
- G423438210
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 29.5 in
- Width
- 23.25 in
- Overall Depth
- 14 in
Details
- Item
- Cabinets
- Shelves Included
- No
- Solid Wood Frame
- No
- Mirrored Finish
- No
- Material
- Plastic
- Lacquered
- No
- Cabinet Doors
- No
- Assembly
- No Assembly Needed
- Color
- Charcoal
- Gloss Finish
- No
- Glass Doors
- No
- Cabinet Design
- Standard
- Number of Drawers
- 3
- Finish
- Matte
- Weight Capacity
- 120 lbs
- Cabinet Type
- Accent Cabinet
- Shape
- Rectangular
Description
Add a fashionable storage option to your space with this 23-inch charcoal plastic accent cabinet with three drawers. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 29.50-inch h x 23.25-inch w x 14.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.