Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
101in Antiqued White, Clear Distressed Solid Wood, Wood Textured Door Entertainment Center
- Mfr # 348661
- Zoro # G923439601
product price:Â
$
5,145.99
/ea
Key Features
Lacquered
No
Height
117 in
Textural Detailing
Carved Floral
Gloss Finish
No
Capacity
140
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 348661
- Zoro #
- G923439601
- UPC #
- -
- Country of Origin
- Viet Nam
- Lacquered
- No
- Textural Detailing
- Carved Floral
- Gloss Finish
- No
- Capacity
- 140
- Finish
- Antique
- Shape
- Rectangular
- Material
- Solid and Manufactured Wood
- Assembly Required
- No Assembly Needed
- Cabinet Type
- Entertainment Center
- Solid Wood Frame
- Yes
- Cabinet Design
- Standard
- Number of Cabinets
- 4
- Cabinet Doors
- Yes
- Shelves Included
- Yes
- Color
- Antiqued White, Clear
- Item
- Cabinets
- Mirrored Finish
- No
- Glass Doors
- Yes
Dimensions
- Height
- 117 in
- Length
- 101 in
- Width
- 25 in
Description
Glass doors give this cabinet a luminous and unique designer touch. This beautiful accent is built to last from a mix of high quality solid and manufactured wood, storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 101.00-inch h x 25.00-inch w x 117.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.