24" Beige and Black Geometric Cotton Blend Throw Pillow With Embroidery

  • Mfr # 549421

  • Zoro # G522810412


product price: $52.49
/ea

Key Features

Type
Pillow Cover and Insert
Pattern
Geometric
Closure Type
Zipper
Length
24 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549421
Zoro #
G522810412
UPC #
-
Country of Origin
India

Dimensions

Length
24 in
Width
24 in
Depth
9 in
Size
24 x 24 in

Details

Type
Pillow Cover and Insert
Pattern
Geometric
Closure Type
Zipper
Assembly Required
No Assembly Needed
Fill Material
Polyfill
Style
Modern
Material
Cotton Blend
Reversible
No
Item
Accent Throw Pillow
Color
Beige, Black
Residential/Commerical
Residential

Description

Unique and decorative, this comfortable 24-inch black geometric cotton blend throw pillow with embroidery will leave a lasting impression. This black hued piece represents quality construction, expertly made from durable cotton blend that is not only long lasting but soft to the touch as well. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. For anyone that loves to decorate or accent their space with color and texture. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 24-inch H x 24-inch W x 9-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.