24" Black Wood Floating Single Door Bathroom Vanity And Medicine Cabinet With Mirror
Mfr # 543582
Zoro # G522911973
product price:Â $277.99
/ea
Free Shipping & Returns
Key Features
Countertop Material
Manufactured Wood
Includes
Doors; Medicine Cabinet
Depth (In.)
5.8 in
Width (In.)
23.6 in
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
543582
Zoro #
G522911973
UPC #
-
Country of Origin
Colombia
Dimensions
Depth (In.)
5.8 in
Width (In.)
23.6 in
Height (In.)
23.6 in
Details
Countertop Material
Manufactured Wood
Includes
Doors; Medicine Cabinet
Finish
Matte
Features
Soft Close Door Hinges
Item
Bathroom Vanities
Body Material
Manufactured Wood
Description
The 24-inch black wood floating single door bathroom vanity and medicine cabinet with mirror combines modern elegance with practical functionality. Crafted from durable manufactured wood, this vanity features a sleek black base that beautifully complements any bathroom decor. The included mirror enhances the overall aesthetic while offering convenience for daily routines. Designed with soft close door hinges, the single door provides easy access and ensures a smooth, quiet operation. As a wall-mounted unit, it saves space and creates a clean, streamlined look in your bathroom. This versatile piece also includes a matching medicine cabinet, providing additional storage without compromising style. Transform your bathroom into a contemporary retreat with this exquisite vanity set. 23.60-inch h x 23.60-inch w x 5.80-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.