24" Brown And Black Geometric Metal And Solid Wood Floor Lantern Candle Holder

  • Mfr # 634825

  • Zoro # G922882781


product price: $72.99
/ea

Key Features

Assembly Required
No
Shape
Votive, Tealight, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
Overall Depth
8 in
Commercial Use
Yes
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
634825
Zoro #
G922882781
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
8 in
Width
8 in
Length
24 in

Details

Assembly Required
No
Shape
Votive, Tealight, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
Commercial Use
Yes
Pattern
Geometric
Construction Method
Handmade
Holder Type
Lantern
Finish
Natural
Capacity
1
Color
Black, Brown
Style
Cottage
Intended Room
Living Room
Item
Candle Holders
Placement Type
Floor
Finish Style
WornFade
Material
Metal, Solid Wood

Description

You can showcase this 24-inch brown and black distressed geometric metal and solid wood floor lantern candle holder on its own as alternative centerpieces or position it among flower arrangements on your tables. A perfect functional and decorative accent piece for weddings, dining tables and living rooms alike. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are an attractive way to turn a simple candle into a piece of decor. 24.00-inch h x 8.00-inch w x 8.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.