Shop HOMEROOTS
See all product information
Create Account
24" Natural Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627412
Zoro # G622906374
product price:Â $649.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
24 in
Height
19 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627412
- Zoro #
- G622906374
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 24 in
- Height
- 19 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Base Color
- Natural
- Countertop Material
- Manufactured Wood
- Includes
- Sink
- Color
- White
Description
The 24-inch natural wood freestanding bathroom vanity with white sink and two drawers embodies modern elegance and functionality. Crafted from manufactured wood, this bathroom vanity features a stunning natural finish that complements any decor. It includes a beautifully designed white ceramic sink, adding a touch of sophistication to your space. With two functional drawers equipped with soft close glides, you can easily store your essentials while maintaining a clean look. The free-standing standard installation type allows for easy setup in any bathroom layout, ensuring versatility. This vanity not only enhances your bathroom's aesthetic but also maximizes storage without compromising style. Enjoy the perfect blend of practicality and contemporary design with this exquisite piece for your home. 19-inch h x 24-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.