Shop HOMEROOTS
See all product information
Create Account
24" White Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627394
Zoro # G522906498
product price:Â $1,749.99
/ea
Free Shipping & Returns
Key Features
Length
17.75 in
Width
24 in
Height
35.06 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627394
- Zoro #
- G522906498
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.75 in
- Width
- 24 in
- Height
- 35.06 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Countertop Material
- Manufactured Wood
- Includes
- Sink
- Base Color
- White
- Color
- White
Description
The 24-inch white wood freestanding bathroom vanity with white sink and two drawers is the perfect addition to modernize your bathroom space. Crafted from manufactured wood, this stylish vanity combines functionality with contemporary design. It features a pristine white sink made of durable ceramic, ensuring both elegance and durability. The freestanding standard installation offers versatility for various bathroom layouts. With two functional drawers equipped with soft close drawer glides, you can enjoy smooth and quiet operation while maximizing storage. The clean white base color enhances its aesthetic appeal, making it a stunning focal point in your bathroom decor. Elevate your daily routine with this chic and practical bathroom vanity solution. 35.06-inch h x 24-inch w x 17.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.