Shop HOMEROOTS
See all product information
Create Account
36" Oak Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627482
Zoro # G222906088
product price:Â
$
1,098.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
36 in
Height
20 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627482
- Zoro #
- G222906088
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 36 in
- Height
- 20 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Color
- White
- Base Color
- Oak
- Includes
- Sink
- Countertop Material
- Manufactured Wood
Description
The 36-inch oak wood freestanding bathroom vanity with white sink and two drawers combines modern aesthetics with practical design. This stylish vanity features a manufactured wood countertop and base, offering durability and a sophisticated look. The elegant ceramic sink complements the clean lines, providing a fresh and inviting touch to your bathroom space. With two functional drawers equipped with soft close drawer glides, organizing your essentials becomes effortless while maintaining a clutter-free environment. The free-standing standard installation type enhances its versatility, making it a perfect fit for various layouts. The oak finish adds warmth, ensuring that this vanity harmonizes beautifully with your decor while offering both form and function. 20-inch h x 36-inch w x 18.1-inch d.