24" Gray Wood Freestanding Bathroom Vanity With White Sink And Two Drawers

  • Mfr # 627415

  • Zoro # G522908508


product price:  $699.99
/ea
Free Shipping & Returns

Key Features

Finish
White
Color
White
Length
18.1 in
Height
19 in
Countertop Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627415
Zoro #
G522908508
UPC #
-
Country of Origin
Spain

Dimensions

Length
18.1 in
Height
19 in
Width
24 in

Details

Finish
White
Color
White
Countertop Material
Manufactured Wood
Base Color
Gray
Material
Manufactured Wood
Item
Bathroom Vanities
Includes
Sink

Description

The 24-inch gray wood freestanding bathroom vanity with white sink and two drawers combines modern design with functional elegance. Crafted from durable manufactured wood, it features a sleek gray finish that seamlessly complements various decor styles. The white ceramic sink adds a fresh touch, providing a practical centerpiece for your bathroom. With two functional drawers equipped with soft close drawer glides, this vanity ensures smooth and quiet operation, perfect for daily use. Its free-standing standard installation type allows for easy placement and versatility in your space. Elevate your bathroom aesthetics while enjoying ample storage and contemporary charm with this stylish vanity option. 19-inch h x 24-inch w x 18.1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.