Shop HOMEROOTS
See all product information
Create Account
24" Light Brown Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627448
Zoro # G922907163
product price:Â $1,347.99
/ea
Free Shipping & Returns
Key Features
Length
17.81 in
Width
24 in
Countertop Material
Manufactured Wood
Color
White
Base Color
Light Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627448
- Zoro #
- G922907163
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.81 in
- Width
- 24 in
- Height
- 18.94 in
Details
- Item
- Bathroom Vanities
- Countertop Material
- Manufactured Wood
- Color
- White
- Base Color
- Light Brown
- Material
- Manufactured Wood
- Includes
- Sink
- Finish
- Glossy White
Description
The 24-inch light brown wood freestanding bathroom vanity with white sink and two drawers offers a modern touch to your bathroom space. Crafted with manufactured wood, it showcases a stylish light brown finish that complements any decor. The durable ceramic sink is included, providing both functionality and elegance. Featuring two functional drawers with soft close glides, this vanity ensures a seamless user experience while maximizing storage. Its free-standing standard installation makes it easy to integrate into your existing layout, enhancing your bathroom's appeal with minimal effort. With its sleek design and practical features, this bathroom vanity merges style and convenience for an optimal daily routine. 18.9375-inch h x 24-inch w x 17.8125-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.