24" Light Gray Metal Floating Double Door Bathroom Vanity And Medicine Cabinet With Mirror
Mfr # 478388
Zoro # G622907661
product price:Â $123.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
23.6
Body Material
Metal
Height (In.)
23.6
Depth (In.)
5.8
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
478388
Zoro #
G622907661
UPC #
-
Country of Origin
Colombia
Dimensions
Width (In.)
23.6
Height (In.)
23.6
Depth (In.)
5.8
Details
Item
Bathroom Vanities
Body Material
Metal
Finish
Matte
Features
Soft Close Door Hinges
Countertop Material
Manufactured Wood
Includes
Doors; Medicine Cabinet
Description
The 24-inch light gray metal floating double door bathroom vanity and medicine cabinet with mirror combines sleek modern design with practical functionality. Made from durable metal, the vanity base features a stunning light gray finish that adds a contemporary touch to any bathroom. The manufactured wood countertop provides an elegant surface for your toiletries and essentials. With soft close door hinges, you can enjoy a quiet and seamless experience while accessing the spacious storage behind the double doors. This set includes a stylish mirror, perfectly complementing the vanity and enhancing your space. The wall-mounted installation type ensures a clean look while optimizing floor space, making it ideal for smaller bathrooms. Functional handles complete the design, ensuring effortless use and accessibility. 23.60-inch h x 23.60-inch w x 5.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.