24" Natural Wood Floating Bathroom Vanity With White Sink And Two Drawers
Mfr # 624195
Zoro # G322910862
product price:Â $1,569.99
/ea
Free Shipping & Returns
Key Features
Height
24.6 in
Width
24 in
Base Color
Natural
Includes
Sink
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
624195
Zoro #
G322910862
UPC #
-
Country of Origin
Spain
Dimensions
Height
24.6 in
Width
24 in
Length
21.6 in
Details
Base Color
Natural
Includes
Sink
Color
White
Item
Bathroom Vanities
Countertop Material
Manufactured Wood
Finish
Costa
Material
Manufactured Wood
Description
The 24-inch natural wood floating bathroom vanity with white sink and two drawers is a perfect blend of style and functionality. Its modern design features a stunning natural wood finish that complements any bathroom decor. Crafted from high-quality manufactured wood, this vanity ensures durability and longevity. The included ceramic sink offers a sleek and easy-to-clean surface in a pristine white hue. With two functional drawers equipped with soft-close drawer glides, you can store your essentials conveniently while maintaining a clutter-free appearance. Chrome brass handles add a touch of elegance and easy access to your stored items. This wall-mounted standard installation enhances space efficiency, making it an ideal choice for smaller bathrooms or those looking to maximize their space. 24.60-inch h x 24.00-inch w x 21.60-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.