Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
36" White Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627428
Zoro # G222909102
product price:Â $1,032.99
/eaKey Features
Length
18.1 in
Width
36 in
Height
19 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627428
- Zoro #
- G222909102
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 36 in
- Height
- 19 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Color
- White
- Includes
- Sink
- Countertop Material
- Manufactured Wood
- Base Color
- White
Description
The 36-inch white wood freestanding bathroom vanity with white sink and two drawers exudes a modern charm that enhances any bathroom space. Crafted from durable manufactured wood, it features a pristine white base that complements its elegant design. The two functional drawers are equipped with soft close drawer glides, ensuring a quiet and smooth operation. A beautiful white ceramic sink is included, providing both style and practicality. This vanity is designed for free-standing standard installation, making it an ideal choice for easy setup and accessibility. Elevate your bathroom decor with this stylish and functional piece that combines convenience and contemporary aesthetics for a refreshing look. 19-inch h x 36-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.