24" Oak Wood Floating Bathroom Vanity With White Sink And Two Drawers
Mfr # 624118
Zoro # G222911211
product price: $1,400.99
/ea
Free Shipping & Returns
Key Features
Material
Manufactured Wood
Finish
Natural
Base Color
Oak
Includes
Sink
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
624118
Zoro #
G222911211
UPC #
-
Country of Origin
Spain
Dimensions
Length
20 in
Height
20 in
Width
24 in
Details
Material
Manufactured Wood
Finish
Natural
Base Color
Oak
Item
Bathroom Vanities
Includes
Sink
Color
White
Countertop Material
Manufactured Wood
Description
The 24-inch oak wood floating bathroom vanity with white sink and two drawers combines modern style with functional design. Crafted from durable manufactured wood, this vanity features a stunning oak finish that adds warmth to your space. The elegant white ceramic sink offers a sleek contrast, enhancing the overall aesthetic. Equipped with two functional drawers, this vanity provides ample storage for your bathroom essentials. Soft close drawer glides ensure a smooth and quiet operation, while the wall-mounted installation type creates a contemporary look by saving floor space. Elevate your bathroom decor with this stylish and practical vanity that seamlessly blends form and function. 20-inch h x 24-inch w x 20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.