Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
40" Oak Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627404
Zoro # G722906960
product price:Â
$
2,154.99
/ea
Key Features
Length
17-3/4 in
Width
40 in
Height
35.06 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627404
- Zoro #
- G722906960
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17-3/4 in
- Width
- 40 in
- Height
- 35.06 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Countertop Material
- Manufactured Wood
- Includes
- Sink
- Base Color
- Oak
- Color
- White
Description
40-inch oak wood freestanding bathroom vanity with white sink and two drawers beautifully blends modern aesthetics with functional design. Crafted from high-quality manufactured wood, this vanity ensures durability while maintaining an elegant appearance. The striking oak finish serves as a warm backdrop to the pristine white ceramic sink, creating a harmonious look for your bathroom. With two spacious functional drawers featuring soft close drawer glides, this piece offers ample storage for all your essentials. Designed for easy installation, its free-standing standard mount allows for effortless setup in any space. Elevate your bathroom with this stylish and practical vanity that combines form and function seamlessly. 35.06-inch h x 40-inch w x 17.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.