Shop HOMEROOTS
See all product information
Create Account
24" Oak Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627395
Zoro # G622910364
product price:Â $1,675.99
/ea
Free Shipping & Returns
Key Features
Length
17.75 in
Width
24 in
Height
35.06 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627395
- Zoro #
- G622910364
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.75 in
- Width
- 24 in
- Height
- 35.06 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Includes
- Sink
- Color
- White
- Base Color
- Oak
- Countertop Material
- Manufactured Wood
Description
The 24-inch oak wood freestanding bathroom vanity with white sink and two drawers combines modern design with practical functionality. Crafted from manufactured wood, this vanity offers durability and style, featuring a beautiful oak finish that complements any bathroom decor. The included ceramic sink enhances the overall aesthetic while providing reliable performance. With two functional drawers equipped with soft close drawer glides, organization and ease of use are prioritized. This free-standing model offers simple installation, making it an ideal choice for any homeowner looking to upgrade their space. The clean lines and elegant silhouette of this vanity bring a touch of sophistication, ensuring your bathroom remains both stylish and efficient. 35.06-inch h x 24-inch w x 17.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.