Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
80" Oak Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 624190
Zoro # G522911508
product price:Â $2,292.99
/eaKey Features
Length
17.88 in
Width
80 in
Height
39.06 in
Material
Manufactured Wood
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624190
- Zoro #
- G522911508
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.88 in
- Width
- 80 in
- Height
- 39.06 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Natural
- Color
- White
- Includes
- Sink
- Countertop Material
- Manufactured Wood
- Base Color
- Oak
Description
The 80-inch oak wood freestanding bathroom vanity with white sink and three drawers offers a perfect blend of style and functionality for modern bathrooms. Crafted from durable manufactured wood, this vanity features an elegant oak finish that enhances any decor. The white ceramic sink adds a fresh touch, providing a striking contrast to the wooden base. With three functional drawers equipped with soft-close glides, it ensures smooth operation while maximizing your storage space. This free-standing standard installation piece makes it easy to incorporate into your existing layout, creating a seamless look. Elevate your bathroom experience with this stylish and practical addition that combines aesthetic appeal with everyday convenience. 39.06-inch h x 80-inch w x 17.875-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.