24" Oak Wood Freestanding Double Door Bathroom Vanity With White Sink
Mfr # 478254
Zoro # G922909105
product price: $427.99
/ea
Free Shipping & Returns
Key Features
Includes
Doors; Sink
Width
23.8 in
Countertop Material
Manufactured Wood
Height
34.1 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
478254
Zoro #
G922909105
UPC #
-
Country of Origin
Colombia
Dimensions
Width
23.8 in
Height
34.1 in
Length
18.1 in
Details
Includes
Doors; Sink
Countertop Material
Manufactured Wood
Color
White
Material
Manufactured Wood
Finish
Natural
Base Color
Oak
Item
Bathroom Vanities
Description
The 24-inch oak wood freestanding double door bathroom vanity with white sink combines functionality and style with its transitional design. Crafted from durable manufactured wood, this vanity cabinet features two doors and that give you concealed storage space. It features a sink made of durable resin, ensuring easy maintenance and lasting beauty. The front soft close door hinges provide a quiet and smooth operation. Efficiently organize your bathroom essentials in style with this chic oak faux wood free-standing vanity that will transform your bathroom into a stylish retreat. 34.10-inch h x 23.80-inch w x 18.10-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.