Shop HOMEROOTS
See all product information
Create Account
32" Oak Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627468
Zoro # G922906593
product price:Â
$
1,246.99
/ea
Free Shipping & Returns
Key Features
Length
17.81 in
Width
32 in
Height
18.94 in
Material
Manufactured Wood
Finish
Glossy White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627468
- Zoro #
- G922906593
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.81 in
- Width
- 32 in
- Height
- 18.94 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Glossy White
- Includes
- Sink
- Color
- White
- Countertop Material
- Manufactured Wood
- Base Color
- Oak
Description
The 32-inch oak wood freestanding bathroom vanity with white sink and two drawers combines style and functionality with its modern design. Crafted from durable manufactured wood, this vanity offers a robust base that complements any bathroom decor. The elegant white ceramic sink is both practical and aesthetically pleasing, providing a striking contrast against the oak finish. Featuring two functional drawers, it provides ample storage for toiletries and essentials, while the soft close drawer glides ensure a quiet and smooth operation. This freestanding standard installation makes it easy to integrate into various spaces, elevating your bathroom's overall look with its contemporary charm. Upgrade your space with this beautifully designed vanity that merges convenience and sophistication effortlessly. 18.9375-inch h x 32-inch w x 17.8125-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.