Shop HOMEROOTS
See all product information
Create Account
24" White Wood Floating Single Door Bathroom Vanity And Medicine Cabinet With Mirror
- Mfr # 543605
- Zoro # G222908709
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
23.62
Body Material
Manufactured Wood
Height (In.)
19.68
Depth (In.)
7.48
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 543605
- Zoro #
- G222908709
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width (In.)
- 23.62
- Height (In.)
- 19.68
- Depth (In.)
- 7.48
Details
- Item
- Bathroom Vanities
- Body Material
- Manufactured Wood
- Finish
- Matte
- Includes
- Doors; Medicine Cabinet
- Features
- Soft Close Door Hinges
- Countertop Material
- Manufactured Wood
Description
The 24-inch white wood floating single door bathroom vanity and medicine cabinet with mirror seamlessly blends style and functionality. Featuring a modern design, this vanity is crafted from durable manufactured wood, offering a sleek appearance. The white vanity base color complements various bathroom aesthetics, while the wall-mounted installation saves valuable floor space. Soft close door hinges enhance usability, ensuring a gentle and quiet closing action. This versatile unit includes a mirror that adds depth and brightness to your bathroom, along with a practical medicine cabinet for all your storage needs. With its single door, it provides easy access to essentials, making it an ideal choice for modern living spaces. 19.68-inch h x 23.62-inch w x 7.48-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.