Shop HOMEROOTS
See all product information
Create Account
24" White Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 624132
Zoro # G222911853
product price:Â
$
1,214.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
24 in
Height
39.06 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624132
- Zoro #
- G222911853
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 24 in
- Height
- 39.06 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Color
- White
- Includes
- Sink
- Base Color
- White
- Countertop Material
- Manufactured Wood
Description
The 24-inch white wood freestanding bathroom vanity with white sink and three drawers offers a sleek and modern addition to any bathroom space. Crafted from durable manufactured wood, this vanity features a pristine white finish that enhances its contemporary appeal. The integrated ceramic sink is both stylish and practical, ensuring a clean look while providing functionality. With three functional drawers equipped with soft close drawer glides, organization becomes effortless. This free-standing vanity is designed for standard installation, making it convenient for various bathroom layouts. Elevate your home decor with this attractive and efficient storage solution that combines elegance with everyday utility. 39.06-inch h x 24-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.