Shop HOMEROOTS
See all product information
Create Account
28" Oak Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 624139
Zoro # G222910801
product price:Â $1,296.99
/ea
Free Shipping & Returns
Key Features
Length
17.88 in
Width
28 in
Height
39.06 in
Material
Manufactured Wood
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624139
- Zoro #
- G222910801
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.88 in
- Width
- 28 in
- Height
- 39.06 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Natural
- Base Color
- Oak
- Includes
- Sink
- Countertop Material
- Manufactured Wood
- Color
- White
Description
The 28-inch oak wood freestanding bathroom vanity with white sink and three drawers combines modern design with functionality. Crafted from high-quality manufactured wood, this vanity features a rich oak finish that complements any bathroom decor. It includes a sleek white ceramic sink, providing a bright contrast and easy maintenance. With three functional drawers equipped with soft close glides, you can enjoy quiet and smooth operation while keeping your essentials organized. The free-standing standard installation type allows for versatile placement in your space, making it a practical addition to both small and large bathrooms. Elevate your morning routine with this stylish and efficient bathroom solution that seamlessly blends aesthetics and utility. 39.06-inch h x 28-inch w x 17.875-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.