Shop HOMEROOTS
See all product information
Create Account
24in Black Solid Wood Handmade Vanity Tray With Handles
- Mfr # 713538
- Zoro # G523439636
product price:Â
$
59.49
/ea
Key Features
Material
Solid Wood
Shape
Rectangular
Depth
6.25 in
Color
Black
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 713538
- Zoro #
- G523439636
- UPC #
- -
- Country of Origin
- China
- Item
- Trays
- Material
- Solid Wood
- Shape
- Rectangular
- Color
- Black
- Finish
- Natural
- Capacity
- 2
Dimensions
- Depth
- 6.25 in
- Size
- 24" L x 6.25" W x 1.75" H
- Length (In.)
- 1.75 in
- Width (In.)
- 24 in
Description
Freshen up your space with this convenient and good looking 24-inch black solid wood handmade vanity tray with handles. Features handles for quick and easy transportation. Intended for decorative, non-food use only, it's the perfect decorative accent piece. 1.75-inch h x 24.00-inch w x 6.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.